This product requires certification to purchase.

1-Hole Swivel Spout Pull-Out Kitchen Faucet with Spray in Stainless Steel

KWC Faucets

Ono 1-Hole Swivel Spout Pull-Out Kitchen Faucet with Spray in Stainless Steel

  • Fast #
  • Part #K10151033700
  • Item #3519259
  • Manufacturer Part #10.151.033.700
4.1 out of 5 Customer Rating
Brand image
KWC Faucets

Ono 1-Hole Swivel Spout Pull-Out Kitchen Faucet with Spray in Stainless Steel

  • Fast #
  • Part #K10151033700
  • Item #3519259
  • Manufacturer Part #10.151.033.700
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Aerated stream
  • Up to 27 9/16" pull-out length
  • Automatic diverter reset
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ono
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-7/16 in
Spout Reach:
9 in
Spout Swivel:
105°
Spout Type:
Pull Out
UPC:
630642280050