Soap and Lotion Dispenser in Polished Chrome
Primo Soap and Lotion Dispenser in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily refillable from surface without disassembly
Specifications
- ADA Compliant:
- No
- Capacity:
- 15 oz
- Collection:
- Primo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Metal
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 3-1/4 in