Single Handle Pull Down Kitchen Faucet in Splendure Stainless Steel
Sin Single Handle Pull Down Kitchen Faucet in Splendure Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever installation possible on right side or left side
- Neoperl® Cascade® laminar stream
- Needle spray
- Up to 19 11/16" pull-out length
- Automatic diverter reset
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Sin
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Splendure Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down
- UPC:
- 630642288940