This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Stainless Steel

KWC Faucets

Suprimo Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #K10271333700
  • Item #3519529
  • Manufacturer Part #10.271.333.700
4.1 out of 5 Customer Rating
Brand image
KWC Faucets

Suprimo Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #K10271333700
  • Item #3519529
  • Manufacturer Part #10.271.333.700
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Suprimo
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8 in
Spout Reach:
9-1/4 in
Spout Swivel:
130°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
630642282863