This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

KWC Faucets

Systema Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #K10501202000
  • Item #3519385
  • Manufacturer Part #10.501.202.000
4.1 out of 5 Customer Rating
Brand image
KWC Faucets

Systema Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #K10501202000
  • Item #3519385
  • Manufacturer Part #10.501.202.000
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Systema
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
17-15/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
12-1/16
Spout Reach:
7-7/8
Spout Swivel:
160°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
630642274769