SYSTEMA PO HOSE CP
Systema SYSTEMA PO HOSE CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 10.501.134 Faucet
- Collection:
- Systema
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hose
- Material:
- Metal
- UPC:
- 630642267273