1-1/4 in. Strike in Satin Nickel
1-1/4 in. Strike in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Round corner plain and deadlatch strike.
- Full Lip 1/4''
- 20-Minute fire rating with UL Locks and Deadbolts
- Made to Order (MTO): US15 Satin Nickel, US15A Antique Nickel, 514 Matte Black, 690 Venetian Bronze
- Made to Stock (MTS): US3 Polished Brass, US5 Antique Brass, US26 Polished Chrome
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-1/4
- Door Hardware Type:
- Strike
- Height:
- 2-1/4
- UPC:
- 883351456555