13/50 in. #5 Brass Bottom Pin 100 Pack
13/50 in. #5 Brass Bottom Pin 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Re-Key kit
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Product Type:
- Bottom Pin
- Size:
- #5
- Smart Home Enabled:
- No
- Thickness:
- 0.264 in
- UL Listed:
- No
- UPC:
- 042049281958