2-1/4 in. Full Lip Strike Plate in Satin Nickel
2-1/4 in. Full Lip Strike Plate in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Metal
- Smart Home Enabled:
- No
- Type:
- K8463815
- UL Listed:
- No
- UPC:
- 883351456616
- Width:
- 2-1/4