2-1/4 in. Thick Door Installation Kit for all Kwikset and Signature Series Knobs and Levers
2-1/4 in. Thick Door Installation Kit for all Kwikset and Signature Series Knobs and Levers
Frequently Purchased Together
Product Details
Product Details
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Repair Part
- Handle Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Traditional