This product requires certification to purchase.

#2 Master Pin (Pack of 100)

Kwikset

#2 Master Pin (Pack of 100)

  • Fast #
  • Part #K83110001
  • Item #7506809
  • Manufacturer Part ##2 MSTR PIN .046
5 out of 5 Customer Rating
Brand image
Kwikset

#2 Master Pin (Pack of 100)

  • Fast #
  • Part #K83110001
  • Item #7506809
  • Manufacturer Part ##2 MSTR PIN .046
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pack of 100 #2 master pins for lock re-keying and cylinder pinning applications.
  • 0.046 in pin thickness/diameter for consistent fit in compatible Kwikset cylinders.
  • Made from brass/metal for durability and reliable performance.
  • Color-coded pins help with quick size identification during re-keying.
  • Suitable for residential lock servicing and re-key kit refills.
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 100
Size
#2
Thickness
0.046 in
Weight
0.006 lb
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Unfinished
Material
Brass, Metal
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Master Pin
UL Listed
No
UPC
042049281996