This product requires certification to purchase.

29/100 in. #6 Brass Bottom Pin 100 Pack

Kwikset

29/100 in. #6 Brass Bottom Pin 100 Pack

  • Fast #
  • Part #K83107001
  • Item #7506822
  • Manufacturer Part ##6 BOT PIN .287
3.7 out of 5 Customer Rating
Brand image
Kwikset

29/100 in. #6 Brass Bottom Pin 100 Pack

  • Fast #
  • Part #K83107001
  • Item #7506822
  • Manufacturer Part ##6 BOT PIN .287
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Re-Key kit
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 100
Size
#6
Thickness
0.287 in
Characteristics & Features
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Bottom Pin
UL Listed
No
UPC
042049281965