5L 5" Security (replacement part only)
5L 5" Security (replacement part only)
Frequently Purchased Together
Product Details
Product Details
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Latch
- Handle Material:
- Metal
- Handle Type:
- Grip
- Material:
- Metal
- Smart Home Enabled:
- No
- UL Listed:
- No