This product requires certification to purchase.

6/25 in. #4 Brass Bottom Pin 100 Pack

Kwikset

6/25 in. #4 Brass Bottom Pin 100 Pack

  • Fast #
  • Part #K83105001
  • Item #7506821
  • Manufacturer Part #83105-001
5 out of 5 Customer Rating
Brand image
Kwikset

6/25 in. #4 Brass Bottom Pin 100 Pack

  • Fast #
  • Part #K83105001
  • Item #7506821
  • Manufacturer Part #83105-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Re-Key kit
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Material:
Brass
Package Quantity:
Pack of 100
Product Type:
Bottom Pin
Size:
#4
Smart Home Enabled:
No
Thickness:
0.241 in
UL Listed:
No
UPC:
042049281941