6-Pin Zinc Key Blank in Nickel Plated
6-Pin Zinc Key Blank in Nickel Plated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Door Hardware Type:
- Key
- Material:
- Zinc