6-Way Core Deadlatch
6-Way Core Deadlatch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Door Hardware Type:
- Latch
- Handle Material:
- Metal
- Handle Type:
- Grip
- Material:
- Metal
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 042049351286