This product requires certification to purchase.

One-Sided Deadbolt in Antique Brass

This product has been replaced by

Kwikset Single Cylinder Deadbolt Grade 3 Antique Brass
Kwikset Kwikset Single Cylinder Deadbolt Grade 3 Antique Brass
Manufacturer Part #96600-876
Kwikset

600 Series One-Sided Deadbolt in Antique Brass

  • Fast #
  • Part #K96600718
  • Item #10353054
  • Manufacturer Part #96600-718
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Kwikset Single Cylinder Deadbolt Grade 3 Antique Brass
Kwikset Kwikset Single Cylinder Deadbolt Grade 3 Antique Brass
Manufacturer Part #96600-876
Kwikset

600 Series One-Sided Deadbolt in Antique Brass

  • Fast #
  • Part #K96600718
  • Item #10353054
  • Manufacturer Part #96600-718
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Deadbolt Latch has round corner faceplate
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/16 in
Diameter
2-7/16 in
Diameter - Base
2-7/16 in
Height
2-7/16 in
Length
1-1/16 in
Thickness
2-7/16 in
Width
2-7/16 in
Characteristics & Features
Collection
600 Series
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Handle Material
Metal
Lock Type
Deadbolt
Material
Metal
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.5
Application
Residential
Type
K6605RCALRCS5303K3
UL Listed
No
UPC
883351762359