This product requires certification to purchase.

Deadbolt Keyed One Side with SmartKey Security in Satin Nickel

This product has been replaced by

660 Deadbolt Keyed One Side In Satin Nickel
Kwikset 660 Deadbolt Keyed One Side In Satin Nickel
Manufacturer Part #96600-880
Kwikset

660 Series Deadbolt Keyed One Side with SmartKey Security in Satin Nickel

  • Fast #
  • Part #K96600724
  • Item #10363619
  • Manufacturer Part #660 15 SMT RCAL RCS/5303 K3
5 out of 5 Customer Rating
Brand image

This product has been replaced by

660 Deadbolt Keyed One Side In Satin Nickel
Kwikset 660 Deadbolt Keyed One Side In Satin Nickel
Manufacturer Part #96600-880
Kwikset

660 Series Deadbolt Keyed One Side with SmartKey Security in Satin Nickel

  • Fast #
  • Part #K96600724
  • Item #10363619
  • Manufacturer Part #660 15 SMT RCAL RCS/5303 K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • This single cylinder deadbolt is keyed on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the latch mechanism. Single cylinder locks are most commonly used to secure entrances to a residence or place of business.
  • Fully adjustable latch to fit all standard door preparations (2-3/8" to 2-3/4" Backsets)
  • ANSI/BHMA Grade 3 Security
  • Lifetime mechanical and finish warranty
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • SmartKey technology allows you to re-key your lock in seconds with 3 simple steps and features stainless steel racks, pins, and side locking bar for increased strength and security.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
1-1/8 in
Height
2-1/2 in
Thickness
1-5/8 in, 1-3/4 in, 1-3/8 in, 1-1/2 in
Width
2-1/2 in
Characteristics & Features
Collection
660 Series
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Keyed
Lock Type
Keyed Entry
Material
Zinc
Security Grade
3
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2
Application
Residential
Type
K66015SRLRCS5303K3
UPC
883351762434