Deadbolt Lock in Matte Black
This product has been replaced by
Manufacturer Part #96600-882
660 Series Deadbolt Lock in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Deadbolt operated by key outside and thumb turn inside
- Comes with 2 keys ANSI/BHMA grade 3 certified
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- 660 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lock
- Height:
- 2-1/2 in
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- Thickness:
- 1-1/2 in, 1-1/2 in, 1-3/8 in, 1-3/8 in, 1-3/4 in, 1-3/4 in, 1-5/8 in, 1-5/8 in
- UPC:
- 883351795968
- Width:
- 2-1/2 in