Deadbolt Lock in Venetian Bronze
This product has been replaced by
Manufacturer Part #96600-878
660 Series Deadbolt Lock in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Deadbolt operated by key outside and thumb turn inside
- Comes with 2 keys
- Deadbolt latch has 2 interchangeable faceplates - round corner and square corner
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes round deadbolt strike
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5 Grade 3
- Application:
- Residential
- Collection:
- 660 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter - Base:
- 2-1/2 in
- Door Hardware Type:
- Key, Lock
- Handle Material:
- Metal
- Height:
- 2-57/100 in
- Length:
- 3-7/20 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
- UL Listed:
- No
- UPC:
- 883351762410