Deadbolt Lock in Venetian Bronze
This product has been replaced by
Manufacturer Part #96600-881
660 Series Deadbolt Lock in Venetian Bronze
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Deadbolt operated by key outside and thumb turn inside
- Comes with 2 keys
- Latch has round corner faceplate
- ANSI/BHMA grade 3 certified
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5 Grade 3
- Application:
- Residential
- Collection:
- 660 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter - Base:
- 2-1/2
- Door Hardware Type:
- Key, Lock
- Handle Material:
- Metal
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Security Grade:
- 3
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
- UL Listed:
- No
- UPC:
- 883351762458