Single Cylinder Deadbolt Lock in Polished Brass
This product has been replaced by
Manufacturer Part #96600-013
660 Series Single Cylinder Deadbolt Lock in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Life Time Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883351673082
- Weight:
- 0.5 lb