Single Cylinder Deadbolt Lock in Satin Chrome
This product has been replaced by
Manufacturer Part #96600-870
660 Series Single Cylinder Deadbolt Lock in Satin Chrome
Product Details
Product Details
- For use on exterior doors
- Outside key entry
- Features adjustable latch and deadbolt to fit all standard door preparations
- Add to a keyed knob or lever for additional security
- Effective protection at an affordable price
- BumpGuard™ protects against lock bumping
- Round corner adjustable latch
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-1/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-7/16 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883351183901
- Weight:
- 0.5 lb
- Width:
- 2-1/2 in