Single Cylinder Deadbolt Lock in Satin Nickel
This product has been replaced by
Manufacturer Part #96600-866
660 Series Single Cylinder Deadbolt Lock in Satin Nickel
Product Details
Product Details
- For use on exterior doors
- Outside key entry
- Turn button to lock from the inside
- BumpGuard™ protects against lock bumping
- Includes 2 keys
- Lifetime mechanical and finish warranty
- Round corner adjustable latch
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/16
- Door Hardware Type:
- Lock
- Height:
- 2-7/16
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 2.59 in
- UL Listed:
- No
- UPC:
- 042049172140
- Width:
- 2-1/2