This product requires certification to purchase.

665 Deadbolt Keyed Both Sides with SmartKey Security in Polished Brass

This product has been replaced by

665 DEADBOLT KEYED BOTH SIDES FEATURING SMARTKEY SECURITY IN POLISHED BRASS
Kwikset 665 DEADBOLT KEYED BOTH SIDES FEATURING SMARTKEY SECURITY IN POLISHED BRASS
Manufacturer Part #96650-540
Kwikset

665 Deadbolt Keyed Both Sides with SmartKey Security in Polished Brass

  • Fast #
  • Part #K96650528
  • Item #10362579
  • Manufacturer Part #96650-528
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

665 DEADBOLT KEYED BOTH SIDES FEATURING SMARTKEY SECURITY IN POLISHED BRASS
Kwikset 665 DEADBOLT KEYED BOTH SIDES FEATURING SMARTKEY SECURITY IN POLISHED BRASS
Manufacturer Part #96650-540
Kwikset

665 Deadbolt Keyed Both Sides with SmartKey Security in Polished Brass

  • Fast #
  • Part #K96650528
  • Item #10362579
  • Manufacturer Part #96650-528
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Equipped with a full 1" throw bolt
  • Fully adjustable latch to fit all standard door preparations (2-3/8" to 2-3/4" Backsets)
  • ANSI/BHMA Grade 3 Security
  • Lifetime mechanical and finish warranty
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks.
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Door Hardware Type:
Deadbolt
Lock Type:
Keyed Entry
Type:
K6653SMTRCALRCS530
UPC:
883351934466