This product requires certification to purchase.

Single Cylinder Deadbolt Smart Key in Polished Brass

This product has been replaced by

KWIKSET SINGLE CYLINDER DEADBOLT WITH SMARTKEY GRADE 2 POLISHED CHROME
Smartkey Single Cylinder Deadbolt in Polished Chrome
Kwikset

780 Series Single Cylinder Deadbolt Smart Key in Polished Brass

  • Fast #
  • Part #K7803SMTRCALRCS
  • Item #4416238
  • Manufacturer Part #780 3 SMT RCAL RCS
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

KWIKSET SINGLE CYLINDER DEADBOLT WITH SMARTKEY GRADE 2 POLISHED CHROME
Smartkey Single Cylinder Deadbolt in Polished Chrome
Kwikset

780 Series Single Cylinder Deadbolt Smart Key in Polished Brass

  • Fast #
  • Part #K7803SMTRCALRCS
  • Item #4416238
  • Manufacturer Part #780 3 SMT RCAL RCS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on exterior doors
  • Outside key entry
  • Turn button to lock from the inside
  • BumpGuard™ protects against lock bumping
  • SmartKey® re-key technology
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Front removable cylinder
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
780 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
4-4/5 in
Door Hardware Type:
Lock
Height:
3 in
Lock Type:
Deadbolt
Material:
Metal
Security Grade:
2
Thickness:
1-13/100 in
UL Listed:
No
UPC:
883351109239
Width:
4 in