This product requires certification to purchase.

9/100 in. #4 Master Pin 100 Pack

Kwikset

9/100 in. #4 Master Pin 100 Pack

  • Fast #
  • Part #K83113001
  • Item #7506819
  • Manufacturer Part #83113-001
3.3 out of 5 Customer Rating
Brand image
Kwikset

9/100 in. #4 Master Pin 100 Pack

  • Fast #
  • Part #K83113001
  • Item #7506819
  • Manufacturer Part #83113-001
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • #4 size master pin with 0.092 in. thickness/length for lock cylinder re-keying and service.
  • 100-piece refill pack for re-key kits, letting you replace only the pins you need.
  • Brass construction for durability and corrosion resistance.
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 100
Size
#4
Thickness
0.092 in
Weight
0.1 lb
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Unfinished
Material
Brass
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Master Pin
UL Listed
No
UPC
042049282023