This product requires certification to purchase.

966 Series Single Cylinder Interior Door Pack with Hancock Knob in Matte Black

Kwikset

966 Series Single Cylinder Interior Door Pack with Hancock Knob in Matte Black

  • Fast #
  • Part #K99660271
  • Item #10161864
  • Manufacturer Part #99660-271
3.2 out of 5 Customer Rating
Brand image
Kwikset

966 Series Single Cylinder Interior Door Pack with Hancock Knob in Matte Black

  • Fast #
  • Part #K99660271
  • Item #10161864
  • Manufacturer Part #99660-271
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • Must purchase Kwikset exterior pack separately
  • For installation with Kwikset handlesets
  • Universal handing; fits both right handed and left handed doors
  • Keys Sold Separately
  • ANSI/BHMA grade 2 certified
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Knob
Material:
Brass
Shape:
Square
UPC:
883351906388