This product requires certification to purchase.

Smartkey One-Sided Deadbolt in Matte Black

Kwikset

980 Series Smartkey One-Sided Deadbolt in Matte Black

  • Fast #
  • Part #K99800134
  • Item #10198206
  • Manufacturer Part #99800-134
3.2 out of 5 Customer Rating
Brand image
Kwikset

980 Series Smartkey One-Sided Deadbolt in Matte Black

  • Fast #
  • Part #K99800134
  • Item #10198206
  • Manufacturer Part #99800-134
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 1 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Specifications

Application:
Residential
Collection:
980 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-5/32
Diameter:
2-5/8
Diameter - Base:
2-5/8
Door Hardware Type:
Deadbolt
Height:
2-5/8
Length:
2-5/8
Lock Type:
Deadbolt
Material:
Metal
Thickness:
1-5/32 in
Type:
K980514S6ALSTRKPK3
UPC:
883351927420
Weight:
1.587
Width:
2-5/8