Keyed Entry Knob in Satin Chrome with SmartKey Security
Abbey® Keyed Entry Knob in Satin Chrome with SmartKey Security
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Features SmartKey® technology
- Lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Abbey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-11/16 in
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Height:
- 2-5/8 in
- Security Grade:
- 2
- UL Listed:
- No
- UPC:
- 883351556538
- Width:
- 2-5/8 in