Passage Knob Lockset in Satin Nickel
Aliso Passage Knob Lockset in Satin Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Aliso
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lockset
- Handle Type:
- Knob
- Lock Type:
- Passage
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 883351636209