Deadbolt Handle & Lock Set in Satin Nickel
This product has been replaced by
Manufacturer Part #98001-405
Arlington Deadbolt Handle & Lock Set in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Application:
- Residential
- Collection:
- Arlington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Deadbolt
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 883351629102