This product requires certification to purchase.

Dummy Knob in Matte Black

Kwikset

Arroyo Dummy Knob in Matte Black

  • Fast #
  • Part #K97880957
  • Item #9916632
  • Manufacturer Part #788AYK MDT 514
3.3 out of 5 Customer Rating
Brand image
Kwikset

Arroyo Dummy Knob in Matte Black

  • Fast #
  • Part #K97880957
  • Item #9916632
  • Manufacturer Part #788AYK MDT 514
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • New modern design with soft subtle lines; superior product durability and feel
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Universal handing; fits both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Doors
Collection:
Arroyo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Dummy Knob
Handle Material:
Metal
Handle Type:
Knob
Height:
2-5/8 in
Length:
2-13/32 in
Material:
Metal
UPC:
883351865791
Width:
2-5/8 in