This product requires certification to purchase.

Keyed Knob in Matte Black

Kwikset

Arroyo Keyed Knob in Matte Black

  • Fast #
  • Part #K97402932
  • Item #9916622
  • Manufacturer Part #740AYK MDT 514 SMT 6AL RCS K3
5 out of 5 Customer Rating
Brand image
Kwikset

Arroyo Keyed Knob in Matte Black

  • Fast #
  • Part #K97402932
  • Item #9916622
  • Manufacturer Part #740AYK MDT 514 SMT 6AL RCS K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • New modern design with soft subtle lines; featuring new advanced smart key technology - more secure than ever; superior product durability and feel
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Includes full lip round strike
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Comes with 2 keys
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade AAA
Application:
Residential
Collection:
Arroyo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-13/32 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Keyed Knob
Handle Material:
Metal
Height:
2-5/8 in
Length:
2-13/32 in
Material:
Metal
Shape:
Square
UL Listed:
No
UPC:
883351865760
Width:
2-5/8 in