This product requires certification to purchase.

Passage Door Knob in Polished Chrome

Kwikset

Arroyo Passage Door Knob in Polished Chrome

  • Fast #
  • Part #K97200921
  • Item #9916596
  • Manufacturer Part #97200-921
3.2 out of 5 Customer Rating
Brand image
Kwikset

Arroyo Passage Door Knob in Polished Chrome

  • Fast #
  • Part #K97200921
  • Item #9916596
  • Manufacturer Part #97200-921
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • New Modern Design with Soft Subtle Lines; Superior Product Durability and Feel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-3/16 in
Diameter - Base
2-5/8 in
Height
2-5/8 in
Length
2-7/16 in
Width
2-5/8 in
Characteristics & Features
Collection
Arroyo
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Passage Knob
Handle Material
Metal
Handle Type
Knob
Material
Metal
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI AAA
Application
Residential
Type
K720AYKMDT266ALRCS
UL Listed
No
UPC
883351865739