Passage Knob in Matte Black
Arroyo Passage Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- New modern design with soft subtle lines; superior product durability and feel
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing; fits both right handed and left handed doors
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Closet, Doors, Hall, Residential
- Collection:
- Arroyo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-63/100
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8
- Length:
- 2-13/32
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 883351865784
- Width:
- 2-5/8