Door Lever in Iron Black
Ashfield™ Door Lever in Iron Black
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- Non-functioning lever - Interior pack only
- Must purchase kwikset exterior pack separately
- For installation with kwikset handle sets
- ANSI/BHMA grade 2 certified
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Collection:
- Ashfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Diameter - Base:
- 2-5/8
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- UPC:
- 883351623124