Dummy Lever in Venetian Bronze
Ashfield™ Dummy Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-5/8
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 2-9/16
- UL Listed:
- No
- UPC:
- 042049698398