Deadbolt Lock in Matte Black
This product has been replaced by
Manufacturer Part #998010-001
Aura Deadbolt Lock in Matte Black
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manage user codes and monitor the lock from your smartphone using the Kwikset app within Bluetooth range of the lock
- Lock and unlock from your smartphone using the Kwikset app within Bluetooth range of the lock
- Create up to 250 customizable user codes to share with friends, family, and guests
- Create, temporarily disable, and delete user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Set schedules for custom user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Receive notifications of the lock's activity on your smartphone using the Kwikset app within Bluetooth range of the lock.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Lock Type:
- Deadbolt
- Material:
- Metal
- UL Listed:
- Yes
- UPC:
- 883351711364