Deadbolt Handle & Lock Set in Venetian Bronze
Avalon Deadbolt Handle & Lock Set in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Application:
- Residential
- Collection:
- Avalon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Deadbolt
- Material:
- Metal
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- UPC:
- 883351153997