2-1/8 in. Zinc Door Lever in Polished Chrome
Balboa™ 2-1/8 in. Zinc Door Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Balboa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Base:
- 2-1/8 in
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- UL Listed:
- No