Baoa Keyed Entry Lever with SmartKey Security in Antique Brass
Balboa Baoa Keyed Entry Lever with SmartKey Security in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Balboa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Handle Material:
- Metal
- Handle Type:
- Lever
- Style:
- Transitional
- Thickness:
- 1-1/2 in, 1-3/8 in, 1-5/8 in, 1-3/4 in
- Type:
- K405BL5SMT6ALRCSK4
- UPC:
- 883351935531