This product requires certification to purchase.

Half Inactive Dummy Lever in Polished Chrome

Kwikset

Balboa™ Half Inactive Dummy Lever in Polished Chrome

  • Fast #
  • Part #K94880539
  • Item #7802924
  • Manufacturer Part #94880-539
5 out of 5 Customer Rating
Brand image
Kwikset

Balboa™ Half Inactive Dummy Lever in Polished Chrome

  • Fast #
  • Part #K94880539
  • Item #7802924
  • Manufacturer Part #94880-539
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Right-Handed Lever
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Application:
Interior
Collection:
Balboa™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-15/16 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Zinc
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
UPC:
883351593540