Keyed Entry With Smart Key Security in Satin Nickel
This product has been replaced by
Balboa™ Keyed Entry With Smart Key Security in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Balboa single cylinder entrance leverset locks and unlocks from the exterior with a key and a push-turn on the interior.
- It is an excellent choice for front doors, garage doors, and back doors, or anywhere else added security is desired.
- This lever also features Kwikset's SmartKey technological innovation which allows you to control who has access to your home.
- SmartKey provides flexibility of re-keying your own lock in three simple steps, without removing it from your door.
- Lifetime mechanical and finish warranty.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Balboa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-41/100 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Balboa
- UL Listed:
- No
- UPC:
- 883351857802