This product requires certification to purchase.

Keyed Lever with Smartkey in Satin Nickel

Kwikset

Balboa® Keyed Lever with Smartkey in Satin Nickel

  • Fast #
  • Part #K94050642
  • Item #8199350
  • Manufacturer Part #94050-642
5 out of 5 Customer Rating
Brand image
Kwikset

Balboa® Keyed Lever with Smartkey in Satin Nickel

  • Fast #
  • Part #K94050642
  • Item #8199350
  • Manufacturer Part #94050-642
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use on exterior doors
  • SmartKey® re-key technology
  • Wave lever styling
  • Includes 6-way adjustable latch
  • Fits both right and left handed doors
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Balboa®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-93/100 in
Handle Material:
Metal
Handle Type:
Keyed
Height:
2-31/50 in
Length:
4-21/100 in
Security Grade:
3
Smart Home Enabled:
No
Thickness:
1.34 in
UL Listed:
No
UPC:
883351762243
Width:
4-21/100 in