Metal Round Door Lever in Satin Nickel
Balboa™ Metal Round Door Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Hall, Closet
- Collection:
- Balboa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Traditional