This product requires certification to purchase.

Privacy Lever in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze Round Privacy Lever
Kwikset Round Privacy Lever in Venetian Bronze
Kwikset

Balboa Privacy Lever in Venetian Bronze

  • Fast #
  • Part #K300BL11P
  • Item #4330417
  • Manufacturer Part #300BL11P
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Kwikset Venetian Bronze Round Privacy Lever
Kwikset Round Privacy Lever in Venetian Bronze
Kwikset

Balboa Privacy Lever in Venetian Bronze

  • Fast #
  • Part #K300BL11P
  • Item #4330417
  • Manufacturer Part #300BL11P
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features adjustable latch to fit all standard door preparations
  • Non-handed lever design to fit both right and left handed doors
  • ADA
  • Recommended accessories:K8998 "P" trap
  • Requires Certification

Specifications

ANSI:
ANSI Grade 3
Collection:
Balboa
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-15/16 in
UPC:
883351271530