This product requires certification to purchase.

Right Hand Interior Pack in Satin Nickel

Kwikset

Balboa Right Hand Interior Pack in Satin Nickel

  • Fast #
  • Part #K99660229
  • Item #4350329
  • Manufacturer Part #99660-229
5 out of 5 Customer Rating
Brand image
Kwikset

Balboa Right Hand Interior Pack in Satin Nickel

  • Fast #
  • Part #K99660229
  • Item #4350329
  • Manufacturer Part #99660-229
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single cylinder interior pack
  • Right hand application
  • Keypad: 2.5"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Balboa
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-15/16 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Knob
Height:
2-5/8 in
Lock Type:
Dummy
Material:
Metal
Security Grade:
3
Smart Home Enabled:
No
UL Listed:
No
UPC:
883351905961
Width:
2-5/8 in