This product requires certification to purchase.

Right Hand Interior Pack in Venetian Bronze

Kwikset

Balboa Right Hand Interior Pack in Venetian Bronze

  • Fast #
  • Part #K99660228
  • Item #4350327
  • Manufacturer Part #99660-228
3.1 out of 5 Customer Rating
Brand image
Kwikset

Balboa Right Hand Interior Pack in Venetian Bronze

  • Fast #
  • Part #K99660228
  • Item #4350327
  • Manufacturer Part #99660-228
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single cylinder interior pack
  • Right hand application
  • Keypad: 2.5"
  • For use with KOHLER® Experience whirlpools and ProFlex® BubbleMassage™ baths
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Balboa
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-15/16
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Lever
Height:
2-5/8
Length:
1-15/16
Lock Type:
Deadbolt
Material:
Brass
Smart Home Enabled:
No
Thickness:
1-3/4 in, 1-1/2 in, 1-5/8 in, 1-3/8 in
UL Listed:
No
UPC:
883351905954
Width:
2-5/8