BELLVIEW EXTERIOR HANDLSET ONLY W/ SMARTKEY SECURITY SN
This product has been replaced by
Manufacturer Part #96870-195
Belleview BELLVIEW EXTERIOR HANDLSET ONLY W/ SMARTKEY SECURITY SN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Non-functioning handle set - Exterior Pack only
- Latch has round corner faceplate
- Deadbolt Latch has round corner faceplate
- Handle set Deadbolt ANSI/BHMA Grade 3 Certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes round deadbolt strike
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Belleview
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-5/32 in
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 18-1/16 in
- Length:
- 2-5/32 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 2-5/32 in
- Type:
- K687BWLIP15SMRCLRC
- UL Listed:
- No
- UPC:
- 883351264754
- Width:
- 2-931/1000 in